Progress Lighting P7382-30 Close to Ceiling Light, 2 Light, 13W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7382-30
  • Rexel Part Number:

    123509
  • UPC:

    785247738212

Close to Ceiling Light, Square Acrylics, Size: 3-1/8x12-1/8", 13W, 120V, 2 Lamps, Twin 2-Pin, Flourescent, Material: Steel Body & Acrylic Diffuser, Finish: White.

$ 62.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7382-30

Rexel Part # 123509

UPC 785247738212

UNSPSC 39111521

Base 2-Pin (GX23)

Color White

Diameter 12 1/2 in

Type Close to Ceiling

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch