Progress Lighting P8022-28/30K9-AC1-L10 Close to Ceiling Light, LED, 17W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P8022-28/30K9-AC1-L10
  • Rexel Part Number:

    783432
  • UPC:

    78524718422

Close to Ceiling Light, LED, 17 Watt, 120 Volt, Width/Diameter: 7-1/4 inch, Lumens: 1032, CRI: 90, Color Temperature: 3000K, Finish: White

$ 39.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P8022-28/30K9-AC1-L10

Rexel Part # 783432

UPC 78524718422

UNSPSC 39112102

Color White

Color Rendering Index (CRI) 90

Color Temperature 3000 (Warm White)

Diameter 7 1/4 in

Lumens 1032

Type LED

Volts AC 120

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch