Kichler 3752NI Close to Ceiling Light, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    3752NI
  • Rexel Part Number:

    114973
  • UPC:

    78392703881

Close to Ceiling Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17-1/2 inch, Finish: Brushed Nickel, Family: Family Space

$ 206.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 3752NI

Rexel Part # 114973

UPC 78392703881

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 17 1/2 in

Family / Style Family Space

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch