Sea Gull 51105-72 Close to Ceiling Light, 3 Light, 60W, Olde Iron

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    51105-72
  • Rexel Part Number:

    45679
  • UPC:

    785652511059

Close to Ceiling Light, Montclaire, Size: 16-3/4x15-3/4", 60W, 120V, 3 Lamps, Medium A, Material: Steel Body, Steel Chain, & Glass Bowl, Finish: Olde Iron.

$ 200.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 51105-72

Rexel Part # 45679

UPC 785652511059

UNSPSC 39111521

Base Medium Screw (E26)

Color Olde Iron

Diameter 16 3/4 in

Type Close To Ceiling

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch