Sea Gull 53059-15 SGL 53059-15 2L CLOSE TO CEILING

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    53059-15
  • Rexel Part Number:

    473
  • UPC:

    785652530593

Sea Gull Lighting; Light Fixture; Economy Flush Mount; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 2; Material: Steel Body, Glass Shade; Finish: White Body, Satin White Shade; Mounting: Key Slots; Width: 9-1/2 In; Height: 4-5/8 In; Connection: Mountedto Box; Wire Length: 6-1/2 In; Diffuser Size: 9-1/2 In Diameter X 4-5/16 In Height

$ 48.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 53059-15

Rexel Part # 473

UPC 785652530593

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch