Sea Gull 5368-15 Close To Ceiling

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    5368-15
  • Rexel Part Number:

    1582
  • UPC:

    785652536854

Sea Gull Lighting; Light Fixture; Tomkin; Close To Ceiling Mount; Mounting: Keyslots; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Material: Steel Body, Glass Shade; Finish: White Body, Smooth White Shade; Width: 8 In; Height: 9-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 8 In Diameter X 8-1/8 In Height

$ 16.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 5368-15

Rexel Part # 1582

UPC 785652536854

UNSPSC 39111521

wired for 2 switches?

Asked by: John
Hello John, this item would need to be hardwired. This fixture is manufactured to connect to (1) black wire and (1) white wire from the junction box.
Answered by: ECommerce Inside Sales
Date published: 2016-04-08
  • 2016-12-07T10:35CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_1582, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch