Sea Gull 5998BLE-15 Close to Ceiling Light, 3 Light, 13W, White

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    5998BLE-15
  • Rexel Part Number:

    49458
  • UPC:

    785652059988

Close to Ceiling Light, Key Slots, Size: 17x3-34", 13W, 120V, 3 Lamps, G24Q-1, Material: Steel Body & Acrylic Diffuser, Finish: White.

$ 238.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 5998BLE-15

Rexel Part # 49458

UPC 785652059988

UNSPSC 39111521

Base 4-Pin (G24q-1)

Color White

Diameter 17 in

Type Close To Ceiling

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch