Sea Gull 7353-15 Close To Ceiling Two Light Whi

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    7353-15
  • Rexel Part Number:

    204671
  • UPC:

    785652735301

Sea Gull Lighting; Light Fixture; Bent Glass; Close To Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 2; Material: Steel Body, Glass Shade; Finish: White Body, Smooth White Shade; Mounting: Key Slots; Width: 12 In; Height: 4-5/8 In; Connection: Mounted Tobox; Wire Length: 6-1/2 In; Diffuser Size: 12 In Diameter X 2-9/32 In Height; Fitter Diameter: 7/16 In; Backplate Size: 1 In Depth X 4-3/4 In Diameter

$ 24.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 7353-15

Rexel Part # 204671

UPC 785652735301

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch