Sea Gull 7662-02 Close To Ceiling Four Light Po

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    7662-02
  • Rexel Part Number:

    3027
  • UPC:

    785652766220

Sea Gull Lighting; Light Fixture; Grandover; Hall/foyer, Flush, Ceiling Mount; Mounting: Capnuts; Material: Brass/steel Body, Glass Panel; Finish: Polished Brass Body, Clear Beveled Panel; Wattage: 25 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Candelabra G16-1/2; Number Of Lamps: 4; Width: 11 In; Height:6-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In

$ 64.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 7662-02

Rexel Part # 3027

UPC 785652766220

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch