Power-Strut PS 624 45 DEG EG Closed Angle Connector, 2-Hole, 45°, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 624 45 DEG EG
  • Rexel Part Number:

    116717
  • UPC:

    702316501454

Closed Angle Connector, 2 Holes, 45 Degree, 2 1/2 in x 3 1/8 in, Material: Steel, Finish: Electro Galvanized.

$ 1,351.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 624 45 DEG EG

Rexel Part # 116717

UPC 702316501454

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Closed Angle Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch