Cooper B-Line B155HDG Two-Hole Closed Angle Fitting, Hot Dipped Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B155HDG
  • Rexel Part Number:

    270933
  • UPC:

    781011025465

Closed Angle Connector, 45 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot Dipped Galvanized

$ 1,973.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B155HDG

Rexel Part # 270933

UPC 781011025465

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Closed Angle Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch