Cooper B-Line B363ZN B363ZN

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B363ZN
  • Rexel Part Number:

    271547
  • UPC:

    78101153515

Closed Angle Connector, 4 Holes, 82.5 Degree, Material: Steel, Finish: Zinc Pleted.

$ 3,388.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B363ZN

Rexel Part # 271547

UPC 78101153515

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Closed Angle Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch