Cooper B-Line B368ZN FOUR HOLE CLOSED ANGLE,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B368ZN
  • Rexel Part Number:

    68207
  • UPC:

    78101153527

Closed Angle Connector, 4 Holes, 45 Degree, Material: Steel, Finish: Zinc Pleted.

$ 3,659.80 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B368ZN

Rexel Part # 68207

UPC 78101153527

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Closed Angle Fitting

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch