Eaton ARP00004CH12 Hub, 1-1/4", for Single Meters, and Commercial Safety Switches

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ARP00004CH12
  • Rexel Part Number:

    523701
  • UPC:

    78211400409

Hub, 1-1/4 Inch, Used With Single Meter And Commercial Safety Sockets: Eaton's Hub Closure Plate For Outdoor Main Breakers.

$ 49.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ARP00004CH12

Rexel Part # 523701

UPC 78211400409

UNSPSC 39121102

Family / Style ARP

IP/NEMA Rating 3R

Mounting 4-Screw

Size 1 1/4 in

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch