Mulberry Metal 30292 Closure Plug, Weatherproof, Diameter: 3/4", Gray, Die Cast

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30292
  • Rexel Part Number:

    109393
  • UPC:

    095327302920

3/4" Die Cast Zinc Closure Plug. Color: Gray.

$ 68.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30292

Rexel Part # 109393

UPC 095327302920

UNSPSC 39121311

Color Gray

Diameter 3/4 in

Knockouts 3/4 in

Material Die Cast

Type Plug

Place your Will Call order by clicking the cart button next to the appropriate Branch