Power-Strut PS 707 10' P Snap Closure Strip for 1-5/8" Wide Channels, Steel, 10'

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 707 10' P
  • Rexel Part Number:

    80624
  • UPC:

    702316521582

Snap Closure Strip for 1-5/8" Wide Channels, Steel, 20 Gauge, Galvanized, 10' Long

$ 375.77 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 707 10' P

Rexel Part # 80624

UPC 702316521582

UNSPSC 39121724

Color Metallic

Family / Style PS707

Gauge 20

Length 10 ft

Material Steel

Type Closure Strip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch