Power-Strut PS 707P 10 GREY Channel Closure Strip

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 707P 10 GREY
  • Rexel Part Number:

    285976
  • UPC:

    702316521667

Channel Closure Strip - No Holes, Width: 1-5/8", Material: Plastic, Finish: Pre-Galvanized, Length: 10 feet. Color: Gray.

$ 1,247.96 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Power-Strut

Mfr Part # PS 707P 10 GREY

Rexel Part # 285976

UPC 702316521667

UNSPSC 39121701

Color Gray/Green

Family / Style PS707

Gauge 20

Length 10 ft

Material Steel

Type Closure Strip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch