Bizline R6158DSYZ5 Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 1-5/8"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R6158DSYZ5
  • Rexel Part Number:

    200389
  • UPC:

    70559119742

Drywall Screw, Bugle Head, Phillips, Yellow Zinc, 6 x 1-5/8", Order of 1 Each = Pack of 500

$ 15.55 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R6158DSYZ5

Rexel Part # 200389

UPC 70559119742

UNSPSC 31160000

Color Yellow

Diameter # 6

Length 1 5/8 in

Material Zinc

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch