Bizline R61DSYZ Drywall Screw, Self-Piercing, # 6 x 1", Coarse, Yellow Zinc, 1 = Jar of 10

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R61DSYZ
  • Rexel Part Number:

    406777
  • UPC:

    70559119736

Drywall Screw, Self-Piercing, Bugle Head, Phillips, 6 x 1, Coarse Thread, Steel, Yellow Zinc, 100 per Pack, Order by Number of Packs Desired

$ 4.32 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R61DSYZ

Rexel Part # 406777

UPC 70559119736

UNSPSC 31160000

Diameter # 6

Length 1 in

Material Steel

Type Drywall Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch