Dottie WR6114 Drywall Screw, 6 x 1-1/4, Phillips/Bugle, Coarse Thread, Yellow Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    WR6114
  • Rexel Part Number:

    635153
  • UPC:

    781002162049

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16204.*

$ 5.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # WR6114

Rexel Part # 635153

UPC 781002162049

UNSPSC 31161509

Diameter # 6

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Bugle

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch