Dottie WRBK6114 Dottie Wrbk6114 6 X 1-1/4 Drywall S

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    WRBK6114
  • Rexel Part Number:

    675313
  • UPC:

    781002162223

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 8000. *Dottie Part # 16222.*

$ 4.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # WRBK6114

Rexel Part # 675313

UPC 781002162223

UNSPSC 31161509

Diameter # 6

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Bugle

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch