Dottie WRT6114 Drywall Screw, #6 x 1-1/4", Phillips/Bugle, Coarse Thread, Yellow Zinc, 500/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    WRT6114
  • Rexel Part Number:

    517143
  • UPC:

    78100216216

Drywall Screw, #6 x 1-1/4", Phillips/Bugle, Coarse Thread, Yellow Zinc, 500/PK

$ 3.88 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # WRT6114

Rexel Part # 517143

UPC 78100216216

UNSPSC 31161509

Diameter # 6

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Bugle

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch