West Penn Wire 6140 Coax Cable, RG6/U, 18 AWG, Shielded, Black, 1000'

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    6140
  • Rexel Part Number:

    144374
  • UPC:

Coax Cable, RG6/U, 18 AWG, 100% Al. Foil + 61% Al. Braid, Shielded, Black, 1000'

$ 167.38 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 6140

Rexel Part # 144374

UPC

UNSPSC 26121639

Color Black

Conductors 1

Gauge 18

Length 1000 ft

Material Copper

Type Coaxial Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch