West Penn Wire HQ841WH Coax Cable, RG6/U, 18 AWG, Quad-Shield, CATV, 1000'

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    HQ841WH
  • Rexel Part Number:

    164551
  • UPC:

Coax Cable, RG6/U, 18 AWG, Quad-Shield, CATV, 1000'

$ 110.80 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # HQ841WH

Rexel Part # 164551

UPC

UNSPSC 26121606

Color Black

Conductors 1

Gauge 18

Material Copper - Coated Steel

Type Coaxial Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch