Coleman Cable 1921150608 20 AWG, RG-59/U, Direct Burial

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    1921150608
  • Rexel Part Number:

    659569
  • UPC:

    029892244071

Coaxial Cable, 20 AWG, RG-59/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.146", Jacket Diameter: 0.242", Color: Black, Reel Length: 1000 ft.

$ 184.91 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 1921150608

Rexel Part # 659569

UPC 029892244071

UNSPSC 26121606

Color Black

Conductors 1

Gauge 20

Jacket Polyethylene

Length 1000 ft

Material Copper

Type Coaxial Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch