Genesis 50031008 18 AWG, RG-6/U, CL2/CATV, Non-Plenum

  • Mfr/Brand Name:

    Genesis
  • Mfr Number:

    50031008
  • Rexel Part Number:

    337760
  • UPC:

    619172017312

Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Reel Length: 1000 ft.

$ 60.09 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Genesis

Mfr Part # 50031008

Rexel Part # 337760

UPC 619172017312

UNSPSC 26121606

Color Black

Conductors 1

Gauge 18

Jacket Non-Plenum

Length 1000 ft

Material Copper Coated Steel

Type Coaxial Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch