West Penn Wire 6300 Non-Plenum, RG-6/U - CATV, Quad Shield, 18 AWG

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    6300
  • Rexel Part Number:

    153733
  • UPC:

    61282505699

Coax Cable - Non-Plenum, RG-6/U - CATV, Quad Shield, 18 AWG, Copper, Black, 1000 Foot Reel, PVC Jacket, Quad Shield Bonded Bifoil Al Braid 60%, Bifoil Al Briad 40%

$ 105.47 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 6300

Rexel Part # 153733

UPC 61282505699

UNSPSC 26121606

Color Black

Conductors 1

Gauge 18

Jacket Non-Plenum

Length 1000 ft

Material Copper Coated Steel

Type Coaxial Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch