West Penn Wire 841 Non-Plenum, RG-6/U - CATV, 18 AWG

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    841
  • Rexel Part Number:

    164506
  • UPC:

    66201215423

Coax Cable - Non-Plenum, RG-6/U - CATV, 18 AWG, Copper, Black, 1000 Foot Reel, PVC Jacket, Bifoil 100% Aluminum Braid 65%

$ 134.34 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 841

Rexel Part # 164506

UPC 66201215423

UNSPSC 26121639

Color Black

Conductors 1

Gauge 18

Jacket Non-Plenum

Length 1000 ft

Material Copper - Coated Steel

Type Coaxial Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch