Coleman Cable 920030608 Non-Plenum, RG6, 18 AWG

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    920030608
  • Rexel Part Number:

    199858
  • UPC:

    02989248222

Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, Black, 1000' Reel, PVC Jacket, 60% Al Braid - 3.0 GHZ

$ 73.26 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 920030608

Rexel Part # 199858

UPC 02989248222

UNSPSC 26121606

Color Black

Conductors 1

Gauge 18

Jacket Non-Plenum

Length 1000 ft

Material Copper - Coated Steel

Type Coaxial Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch