Coleman Cable 920084608 18 AWG, RG-6/U, CL2/CATV, Non-Plenum

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    920084608
  • Rexel Part Number:

    334662
  • UPC:

    029892310622

Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.

$ 70.69 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 920084608

Rexel Part # 334662

UPC 029892310622

UNSPSC 26121606

Color Black

Conductors 1

Gauge 18

Jacket Non-Plenum

Length 1000 ft

Material Copper

Type Coaxial Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch