Coleman Cable 920410601 Coax Cable - Non-Plenum, RG6, 18 AWG

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    920410601
  • Rexel Part Number:

    205451
  • UPC:

    02989248325

Coax Cable - Non-Plenum, RG6, 18 AWG, Copper, White, 1000' Reel, PVC Jacket, 2 Foils + 40% and 60% Al Braids - 3.0 GHZ

$ 114.43 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 920410601

Rexel Part # 205451

UPC 02989248325

UNSPSC 26121606

Color White

Conductors 1

Gauge 18

Jacket Non-Plenum

Material Copper - Coated Steel

Type Coaxial Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch