General Cable C3525.41.86 Coax Cable, CMP, 18/1, RG6/U, Quad-Shield, Natural Color, 1000'

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    C3525.41.86
  • Rexel Part Number:

    113004
  • UPC:

    07940703263

Coax Cable, CMP, 18/1, RG6/U, Quad-Shield, CL2P/CMP, Natural Color, 1000'

$ 636.88 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand General Cable

Mfr Part # C3525.41.86

Rexel Part # 113004

UPC 07940703263

UNSPSC 26121606

Color Natural

Conductors 1

Gauge 18

Jacket Plenum

Length 1000 ft

Material Copper

Type Coaxial Cable

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch