3M 8423-6 Cold Shrink, 6 to 4 AWG, 6", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8423-6
  • Rexel Part Number:

    144055
  • UPC:

    054007421467

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 6 AWG - 4 AWG, Insulation Diameter Range: 0.31" - 0.56", Relaxed Tube Length: 6.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 18.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8423-6

Rexel Part # 144055

UPC 054007421467

UNSPSC 39121721

Color Black

Conductors 1

Gauge 6

Length 6 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch