3M 8424-8P Cold Shrink, 10 to 1/0 AWG, 8", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8424-8P
  • Rexel Part Number:

    110491
  • UPC:

    054007428657

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 10 AWG - 1/0 AWG, Insulation Diameter Range: 0.10" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

$ 23.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8424-8P

Rexel Part # 110491

UPC 054007428657

UNSPSC 39121721

Color Black

Conductors 1

Gauge 10

Length 8 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch