3M 8425-8 Cold Shrink, 2 to 1/0 AWG, 8", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8425-8
  • Rexel Part Number:

    85675
  • UPC:

    054007423911

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2 AWG - 1/0 AWG, Insulation Diameter Range: 0.40" - 0.82", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 20.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8425-8

Rexel Part # 85675

UPC 054007423911

UNSPSC 39121721

Color Black

Conductors 1

Gauge 2

Length 8 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch