3M 8426-11 Cold Shrink, 2/0 to 4/0 AWG, 11", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8426-11
  • Rexel Part Number:

    85720
  • UPC:

    054007344582

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2/0 AWG - 4/0 AWG, Insulation Diameter Range: 0.55" - 1.18", Relaxed Tube Length: 11.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 23.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8426-11

Rexel Part # 85720

UPC 054007344582

UNSPSC 39121721

Color Black

Conductors 1

Gauge 2/0

Length 11 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch