3M 8426-9 Cold Shrink, 2/0 AWG to 250 MCM, 9", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8426-9
  • Rexel Part Number:

    85726
  • UPC:

    054007344575

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2/0 AWG - 250 MCM, Insulation Diameter Range: 0.55" - 1.18", Relaxed Tube Length: 9.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 24.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8426-9

Rexel Part # 85726

UPC 054007344575

UNSPSC 39121721

Color Black

Conductors 1

Gauge 2/0

Length 9 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch