3M 8427-12P Cold Shrink, 250 to 400 MCM

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8427-12P
  • Rexel Part Number:

    249847
  • UPC:

    054007428688

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 MCM - 400 MCM, Insulation Diameter Range: 0.69" - 1.38", Relaxed Tube Length: 12.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

$ 36.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8427-12P

Rexel Part # 249847

UPC 054007428688

UNSPSC 39121721

Color Black

Conductors 1

Gauge 250

Length 12 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch