3M 8427-16 Cold Shrink, 250 to 400 MCM, 16", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8427-16
  • Rexel Part Number:

    85705
  • UPC:

    054007344605

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 - 400 MCM, Insulation Diameter: 0.69" - 1.38", Relaxed Tube Length: 16.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 48.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8427-16

Rexel Part # 85705

UPC 054007344605

UNSPSC 39121721

Color Black

Conductors 1

Gauge 250

Length 16 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch