3M 8428-12 Cold Shrink, 450 - 800 MCM, 12", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8428-12
  • Rexel Part Number:

    84713
  • UPC:

    054007090564

Cold Shrink Insulator, 1 kV Rated, Conductor Range: 450 – 800 AWG, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length:12". For use with all Solid Dielectirc (Rubber and Plastic) Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 52.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8428-12

Rexel Part # 84713

UPC 054007090564

UNSPSC 39121721

Color Black

Conductors 1

Gauge 500

Length 12 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch