3M 8428-18 Low Voltage Splice, 500 - 800 MCM, 18" Tube, 14" Max Connector Length

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8428-18
  • Rexel Part Number:

    85699
  • UPC:

    054007344612

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 MCM - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 18.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 78.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8428-18

Rexel Part # 85699

UPC 054007344612

UNSPSC 39121721

Color Black

Conductors 1

Gauge 500

Length 18 in

Type Cold Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch