3M 8429-12 Cold Shrink, 900 to 1000 MCM, 12", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8429-12
  • Rexel Part Number:

    20944
  • UPC:

    054007423898

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 900 MCM - 1000 MCM, Insulation Diameter Range: 1.27 Inch - 2.67 Inch, Relaxed Tube Length: 12.0 Inch. For use with all Solid Dielectirc Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

$ 46.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8429-12

Rexel Part # 20944

UPC 054007423898

UNSPSC 39121721

Color Black

Conductors 1

Gauge 900

Length 12 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch