3M QSLV-M(8-2/0) Cold Shrink Low Voltage Connector Insulator, 8 - 2/0 AWG (Al)/3/0 AWG (Cu)

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    QSLV-M(8-2/0)
  • Rexel Part Number:

    33512
  • UPC:

    051128572368

Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 8 AWG - 2/0 AWG, Copper Conductor Range: 8 AWG - 3/0 AWG, Cable Insulation O.D. Range: 0.20" - 0.75", Max. Connector O.D.: 0.687", Max. Connector Length: 2.5".

$ 28.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # QSLV-M(8-2/0)

Rexel Part # 33512

UPC 051128572368

UNSPSC 39121721

Color Black

Conductors 1

Gauge 8

Length 2 1/2 in

Type Cold Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch