3M 5623K Cold Shrink, 1 AWG to 250 MCM

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    5623K
  • Rexel Part Number:

    21277
  • UPC:

    051128608913

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 2/0 AWG - 250 MCM @ 5 kV, 1/0 AWG - 4/0 AWG @ 8 kV, 1 AWG - 3/0 AWG @ 15 kV, Cable Diameter Range: 0.56 - 0.87". For use with Shielded Cables. Kit makes (3) Terminations.

$ 375.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 5623K

Rexel Part # 21277

UPC 051128608913

UNSPSC 26121648

Color Black

Conductors 3

Gauge 1

Type Cold Shrink

Volts AC 8000

Place your Will Call order by clicking the cart button next to the appropriate Branch