3M 5636K Cold Shrink Termination Kit-skirted (3 Terms/kit)

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    5636K
  • Rexel Part Number:

    387204
  • UPC:

    054007122586

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 750 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8 kV, 350 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.30 - 1.90". For use with Shielded Cables. Kit makes (3) Terminations.

$ 808.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 5636K

Rexel Part # 387204

UPC 054007122586

UNSPSC 26121648

Color Black

Conductors 3

Gauge 750

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch