3M 7623-T-95-3G Cold Shrink Termination Kit, 4/0 AWG to 350 MCM, Black, 3 Conductor

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7623-T-95-3G
  • Rexel Part Number:

    148675
  • UPC:

    054007436669

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 4/0 AWG - 350 MCM @ 5 kV (100%), 3/0 AWG - 350 MCM @ 5kV (133%), 3/0 AWG - 350 MCM @ 8 kV (100%), 3/0 AWG - 350 MCM @ 8 kV (133%), Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

$ 851.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7623-T-95-3G

Rexel Part # 148675

UPC 054007436669

UNSPSC 26121648

Color Black

Conductors 3

Gauge 4/0

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch