3M 7653-T-150 4/0 AWG to 500 MCM Cold Shrink

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7653-T-150
  • Rexel Part Number:

    334849
  • UPC:

    054007417729

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, 2 AWG - 2/0 AWG @ 35 kV, Cable Diameter Range: 0.72" - 1.29". For use with Shielded Cables.

$ 172.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7653-T-150

Rexel Part # 334849

UPC 054007417729

UNSPSC 26121648

Color Black

Gauge 2

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch