3M 7694-T-150-3G 4/0 AWG to 500 MCM Cold Shrink, 3 Conductor

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7694-T-150-3G
  • Rexel Part Number:

    618508
  • UPC:

    054007436768

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 400 - 500 MCM @ 5 kV (100% & 133%), 400 - 500 MCM @ 8 kV (100% & 133%), 250 MCM - 350 MCM @ 15 kV (100%), 4/0 AWG - 350 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV (100%), 1 AWG - 4/0 AWG @ 25/28 kV (133%), 1/0 AWG - 3/0 AWG @ 35 kV (100%), Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

$ 1,438.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7694-T-150-3G

Rexel Part # 618508

UPC 054007436768

UNSPSC 26121648

Color Black

Conductors 3

Gauge 4/0

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch