3M 7620-S-2 Cold Shrink Termination Kit, 8 to 4 AWG, Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7620-S-2
  • Rexel Part Number:

    195505
  • UPC:

    054007421689

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.

$ 434.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7620-S-2

Rexel Part # 195505

UPC 054007421689

UNSPSC 26121648

Color Black

Gauge 8

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch