3M 7622-S-2-3-RJS Cold Shrink Termination Kit, 4/0 to 2 AWG, Black, 3 Conductor

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7622-S-2-3-RJS
  • Rexel Part Number:

    583559
  • UPC:

    054007047247

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 4/0 AWG - 350 MCM @ 5 kV (100%), 3/0 AWG - 350 MCM (133%), 3/0 AWG - 350 MCM @ 8 kv (100%), 2/0 AWG - 350 MCM @ 8 kV (133%), 1/0 AWG - 4/0 AWG @ 15kv (100%), 2 AWG - 3/0 AWG @15 kv (133%). Cable Diameter Range: 0.33". For use with Shielded Cables. Kit makes (1) Termination with (3) Conductors.

$ 690.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7622-S-2-3-RJS

Rexel Part # 583559

UPC 054007047247

UNSPSC 26121648

Color Black

Conductors 3

Gauge 1

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch